
TERMI-BLOK PLUG STACKING 9POS.
Mfr # 796696-9
Zoro # G000930045
product price: $5.39
/eaSold in multiples of 1000 for $5,390.00
Key Features
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Wire Entry Angle
Side
Centerline
5 mm [ .197 in ]
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796696-9
Zoro #
G000930045
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
M3
Details
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Wire Entry Angle
Side
Centerline
5 mm [ .197 in ]
Housing Color
Blue
Number of Positions
9
Screw Plating Material
Nickel
Housing Material
Polyamide 6.6 GF
Block Type
None
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Number of Rows
1
Interlock
Without
Applies To
Wire/Cable
Contact Base Material
Phosphor Bronze
Mounting Angle
Right Angle
Voltage (VAC)
300
Connector Style
Plug
Shrouded
No
Screw Material
Brass
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Flange
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.