Zoro Homepage

TERMI-BLOK VERTICAL PLUG STACK

  • Mfr # 1-284047-2

  • Zoro # G600930094


product price: $12.55
/ea
Sold in multiples of 15 for $188.25

Key Features

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Color
Green
Block Type
None
Screw Flange
Without
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284047-2
Zoro #
G600930094
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Color
Green
Block Type
None
Screw Flange
Without
Number of Rows
1
Centerline
5.08 mm [ .2 in ]
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Voltage (VAC)
300
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Tin
Stacked Levels
Without
Side Stackable
Yes
Housing Material
PA 6.6
Number of Positions
12
Screw Plating Material
Nickel
Connector Style
Plug
Applies To
Wire/Cable
Mounting Angle
Vertical
Interlock
Without
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.