Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 11 A, 300 V AC, Blue

  • Mfr # 796695-2

  • Zoro # G000930168


product price: $0.52
/ea
Sold in multiples of 2400 for $1,248.00

Key Features

Current
11 A
Maximum Voltage
300 V AC
Housing Color
Blue
Contact Base Material
Brass
PCB Tail Length
3.4 mm [ .134 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796695-2
Zoro #
G000930168
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Item
Terminal Block
Current
11 A
Maximum Voltage
300 V AC
Housing Color
Blue
Contact Base Material
Brass
Closed End
With
Block Type
None
Centerline
3.5 mm [ .138 in ]
Screw Flange
Without
Contact Mount
Through Hole
Interlock
Without
Number of Rows
1
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6 GF
Number of Positions
2
Threaded Flange
Without
Shrouded
Yes
Applies To
Printed Circuit Board
Mounting Angle
Right Angle
Screwless Terminal Block
No
Connector Style
Header
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.