
Terminal Block, 16 A, 600 V AC, 12 AWG
Mfr # 2271577-1
Zoro # G605797852
product price: $16.49
/eaSold in multiples of 10 for $164.90
Key Features
Mounting Type
DIN
Connection Type
Quick Connect
Current
16 A
Maximum Voltage
600 V AC
Circuit Protection Type
Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271577-1
Zoro #
G605797852
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
16 A
Maximum Voltage
600 V AC
Circuit Protection Type
Switch
Number of Circuits
1
Contact Plating Material
Matte Tin
Block Type
Standard
Operating Temperature Range
-40 to 105°C
Sealable
No
Number of Positions
1
Contact Base Material
Copper
Contact Current Rating (Max)
16 A
Circuit Application
Power
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.202 in
Modular Terminal Block Product Type
Spring Terminal Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.