Zoro Homepage

Terminal Block, 50 A, 600 V AC, 8 AWG

  • Mfr # 2271683-4

  • Zoro # G905798023


product price: $5.19
/ea
Sold in multiples of 30 for $155.70

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
50 A
Maximum Voltage
600 V AC
For Minimum Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271683-4
Zoro #
G905798023
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
8 AWG
Screw Size
M4

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
50 A
Maximum Voltage
600 V AC
Tightening Torque
14 in-lbs
Operating Temperature Range
-40 to 105°C
Number of Positions
1
Contact Base Material
Copper
Block Type
Standard
Contact Current Rating (Max)
50 A
Screw Base Material
Steel
UL Flammability Rating
UL 94V-0
Contact Plating Material
Tin
Sealable
No
Modular Terminal Block Product Type
Screw Terminal Block
Centerline (Pitch)
.315 in
Number of Circuits
1
Screw Plating Material
Zinc
Circuit Application
Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.