Zoro Homepage

Terminal Block, Grounding, 600 V AC, 10 AWG

  • Mfr # 2271586-1

  • Zoro # G905798092


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Circuit Protection Type
Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271586-1
Zoro #
G905798092
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG

Details

Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Circuit Protection Type
Ground
Number of Positions
1
Operating Temperature Range
-40 to 105°C
Contact Base Material
Copper
Centerline (Pitch)
.242 in
Sealable
No
Contact Plating Material
Matte Tin
Number of Circuits
1
Block Type
Standard
UL Flammability Rating
UL 94V-0
Modular Terminal Block Product Type
Spring Terminal Block
Circuit Application
Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.