Zoro Homepage

Terminal Block Interface Modules 2M09Dsml=Dsub Im, 09P

  • Mfr # 1546693-1

  • Zoro # G805798000


product price: $47.89
/ea
Sold in multiples of 3 for $143.67

Key Features

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Housing Color
Black
Screw Plating Material
Zinc
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546693-1
Zoro #
G805798000
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Screw Size
3-48 Binding Head

Details

Item
Terminal Block
Housing Color
Black
Screw Plating Material
Zinc
Contact Base Material
Copper Alloy
Housing Material
Thermoplastic Polyester
Contact Plating Material
Gold, Nickel, Tin
Block Type
Standard
Temperature (Max) (°C)
120
Mounting Style
Direct Mount
Number of Circuits
9
Screw Material
Steel
Blown Fuse Indicator
Without
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.