
Terminal Block Tools & Accessories Plug Bridge For 16Mm2 Terminal Block
Mfr # 2271722-2
Zoro # G005797773
product price: $6.75
/eaSold in multiples of 20 for $135.00
Key Features
Current
85 A, 76 A
Termination Style
Screw
Number of Poles
3
Metal & Alloy Material Type
Zinc
Conducting Accessory Type
Plug Bridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271722-2
Zoro #
G005797773
UPC #
-
Country of Origin
China
Dimensions
Screw & Hole Thread Size
M4
Details
Item
Terminal Block
Current
85 A, 76 A
Termination Style
Screw
Number of Poles
3
Metal & Alloy Material Type
Zinc
Conducting Accessory Type
Plug Bridge
Plastic & Resin Material Type
Nylon
Contact Current Rating (Max)
85 A, 76 A
Centerline (Pitch)
.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.