Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Tools & Accessories Plug Bridge For 16Mm2 Terminal Block

  • Mfr # 2271722-3

  • Zoro # G105797765


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Current
85 A, 76 A
Termination Style
Screw
Number of Poles
4
Metal & Alloy Material Type
Zinc
Centerline (Pitch)
.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271722-3
Zoro #
G105797765
UPC #
-
Country of Origin
China

Dimensions

Screw & Hole Thread Size
M4

Details

Item
Terminal Block
Current
85 A, 76 A
Termination Style
Screw
Number of Poles
4
Metal & Alloy Material Type
Zinc
Centerline (Pitch)
.472 in
Conducting Accessory Type
Plug Bridge
Plastic & Resin Material Type
Nylon
Contact Current Rating (Max)
85 A, 76 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.