Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Tools & Accessories Plug Bridge For Screw Terminal Block

  • Mfr # 2271747-1

  • Zoro # G805911393


product price: $10.39
/ea
Sold in multiples of 15 for $155.85

Key Features

Number of Poles
2
Primary Product Color
Yellow
Conducting Accessory Type
Plug Bridge
Connection Method
Plug-In
Centerline (Pitch)
.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271747-1
Zoro #
G805911393
UPC #
-
Country of Origin
China

Details

Number of Poles
2
Primary Product Color
Yellow
Conducting Accessory Type
Plug Bridge
Connection Method
Plug-In
Centerline (Pitch)
.323 in
Plastic & Resin Material Type
Nylon
Contact Current Rating (Max)
41 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.