Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M2.5 Stud Size, 22 AWG, Bare Insulated, Brown

  • Mfr # 1577616-1

  • Zoro # G000927137


product price: $2.95
/ea
Sold in multiples of 25 for $73.75

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Brown
Maximum Wire Size
22 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577616-1
Zoro #
G000927137
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
22 AWG
Stud Size
M2.5
Overall Length
0.709 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Brown
Insulation Coverage
None
Insulation Type
Bare
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Insulation Dia
0.035 to 0.075 in
Contact Plating Material
Copper, Nickel
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.