Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #4 Stud Size, 24 AWG, 300 V, PTFE Insulated

  • Mfr # 50829

  • Zoro # G900926995


product price: $3.75
/ea
Sold in multiples of 17 for $63.75

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50829
Zoro #
G900926995
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
24 AWG
Stud Size
#4
Barrel Inside Dia.
0.031 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Wire Type
Regular Wire
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Insulation Dia
0.082 in
Terminal Orientation
Straight
Contact Plating Material
Nickel, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.