Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 16 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 51864-7

  • Zoro # G100927013


product price: $0.86
/ea
Sold in multiples of 2500 for $2,150.00

Key Features

Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51864-7
Zoro #
G100927013
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.906 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Offset, Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.063 to 0.13 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.