Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 0.41 mm², 300 V, Nylon Insulated, Yellow

  • Mfr # 323011

  • Zoro # G400926778


product price: $0.59
/ea
Sold in multiples of 147 for $86.73

Key Features

Terminal Shape
Slotted Ring Tongue
Insulation Color
Yellow
Minimum Wire Size
0.1 mm²
Insulation Type
Nylon
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323011
Zoro #
G400926778
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.41 mm²
Minimum Wire Size
0.1 mm²
Stud Size
#6
Overall Length
0.7189 in

Details

Item
Ring Terminal
Terminal Shape
Slotted Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Features
Slotted Terminal; Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Insulation Dia
0.05 to 0.08 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.