Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 0.518 mm², PEEK Insulated, Grey

  • Mfr # 1577625-1

  • Zoro # G900927084


product price: $4.59
/ea
Sold in multiples of 16 for $73.44

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Grey
Insulation Type
PEEK
Stud Size
#6
Overall Length
0.708 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577625-1
Zoro #
G900927084
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
0.518 mm²
Stud Size
#6
Overall Length
0.708 in
Barrel Inside Dia.
0.044 to 0.08 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Grey
Insulation Type
PEEK
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Insulation Dia
0.044 to 0.08 in
Contact Plating Material
Copper, Nickel
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.