Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 6.64 mm², 600 V, Vinyl, PVC Insulated, Yellow

  • Mfr # 324172

  • Zoro # G405900117


product price: $0.48
/ea
Sold in multiples of 450 for $216.00

Key Features

Terminal Shape
Flanged Fork
Insulation Color
Yellow
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Insulation Type
Vinyl, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324172
Zoro #
G405900117
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
#8
Barrel Inside Dia.
0.252 in
Overall Length
1.0169 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Features
Wire Insulation Support
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.