Zoro Homepage

Terminal Strip, 1 Row, 15 A, 300 V, 12 AWG

  • Mfr # 284047-9

  • Zoro # G205911382


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Number of Rows
1
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.2 in
For Minimum Wire Size
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284047-9
Zoro #
G205911382
UPC #
-
Country of Origin
Italy

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
12 AWG
Screw Size
M3

Details

Item
Terminal Strip
Number of Rows
1
Current
15 A
Maximum Voltage
300 V
Center Spacing
0.2 in
Color
Green
Housing Material
PA 6.6
Connector Style
Plug
Stacked Levels
Without
Screw Plating Material
Nickel
Applies To
Wire/Cable
Side Stackable
Yes
Wire Entry Angle
Side
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Screw Material
Brass
Number of Positions
9
Screw Flange
Without
Block Type
None
Contact Base Material
Phosphor Bronze
Interlock
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.