Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/8 in Stud Size, 478 MCM, Bare Insulated

  • Mfr # 324202

  • Zoro # G800926934


product price: $43.59
/ea
Sold in multiples of 2 for $87.18

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
478 MCM
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324202
Zoro #
G800926934
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
478 MCM
Stud Size
5/8 in
Overall Length
2.7902 in
Barrel Inside Dia.
0.93 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.