Zoro Homepage

Thermal Zqsfp+ Stacked Rec Assembly 2X2

  • Mfr # 2299870-2

  • Zoro # G205790086


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Number of Ports
4
UL 94 Flammability Rating
V-0
Material
Nickel Silver
Includes
Heat Sink
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2299870-2
Zoro #
G205790086
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µm

Details

Item
Cage Assembly
Number of Ports
4
UL 94 Flammability Rating
V-0
Material
Nickel Silver
Includes
Heat Sink
Contact Finish
Gold Plated
Number of Contacts
38
Terminal Type
Through Hole - Press-Fit
Application
Signal
For Use With
QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.