Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb/Pushwheel Switch, Solder Terminal, Panel Mount

  • Mfr # DPS910P

  • Zoro # G205977081


product price: $7.49
/ea
Sold in multiples of 20 for $149.80

Key Features

For Use With
Pushbutton Switch
Housing Material
Thermoplastic
Attachment Method
Snap-Together
Accessory Type
End Mounting Plates (Pair)
Tactile
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPS910P
Zoro #
G205977081
UPC #
-
Country of Origin
Germany

Details

For Use With
Pushbutton Switch
Housing Material
Thermoplastic
Attachment Method
Snap-Together
Accessory Type
End Mounting Plates (Pair)
Tactile
No
End Mounting Plates (Pair)
Flanged with Mounting Holes
Seal Type
Dust Sealed
Illuminated
No
Product Type
Accessory
Housing Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.