Zoro Homepage

Time Delay Relay, Octal, Off Delay, SPDT

  • Mfr # 1437463-4

  • Zoro # G305864984


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Base Shape
Octal
Number of Pins
8
Contact Form
SPDT
Contact Rating (AC)
10 A @ 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437463-4
Zoro #
G305864984
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
Off Delay
Base Shape
Octal
Number of Pins
8
Contact Form
SPDT
Contact Rating (AC)
10 A @ 120V AC
Mounting - Relay
Socket
Timer Range
.5 “ 15 seconds
Input Voltage
120 VAC
Operating Functions
True Off-Delay
Electrical Connection
8-Pin Octal Style Plug
Type of Output
Relay

Description

Off-Delay Relay, 1 Form C, Spst-Co, Momentary, 125Vdc (Coil), 0.5S Adj Min, 15S Adj Max, Ac/Dc Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.