Zoro Homepage

Time Delay Relay, Octal, On Delay, DPDT

  • Mfr # 2-1437464-1

  • Zoro # G105929210


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
0.1 sec
Base Shape
Octal
Number of Pins
11
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437464-1
Zoro #
G105929210
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
0.1 sec
Base Shape
Octal
Number of Pins
11
Contact Form
DPDT
Mounting - Relay
Socket
Operating Functions
Off-Delay
Electrical Connection
11-Pin Octal Style Plug
Timer Range
.1 “ 3 seconds
Input Voltage
120 VAC
Type of Output
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.