
Time Delay Relay, On Delay, 277V DC, DPDT
Mfr # 6-1755074-2
Zoro # G700975605
product price: $1,205.99
/ea
Free Shipping & Returns
Key Features
Delay Function
On Delay
Maximum Time Setting
300 sec
Coil Voltage
277V DC
Current Rating
10 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1755074-2
Zoro #
G700975605
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
300 sec
Coil Voltage
277V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Operating Functions
On-Delay
Electrical Connection
Screw Terminal
Timer Range
1 “ 300 seconds
Type of Output
Relay
Input Voltage
277
Contact Amp Rating (Resistive)
10A@240VAC
Mounting - Relay
Mounting Bracket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.