Zoro Homepage

Toggle Switch, Dpdt, Latched, 5A, 28Vdc, Solder Terminal, Lever Actuator, Through Hole-Right Angle

  • Mfr # 1825143-8

  • Zoro # G605799153


product price: $7.99
/ea
Sold in multiples of 230 for $1,837.70

Key Features

Switch Type
Toggle
Operating Function
On On
Contact Base Material
Copper
Toggle Length
12.7 mm [ .5 in ]
Insulation Resistance (MΩ)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825143-8
Zoro #
G605799153
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
12.7 mm [ .5 in ]

Details

Switch Type
Toggle
Operating Function
On On
Contact Base Material
Copper
Insulation Resistance (MΩ)
1000
Product Type
Switch
Termination Type
Right Angle
UL Flammability Rating
UL 94V-0
Voltage Rating
125 VAC, 28 VDC
UL Rating
Contact Only
Seal Type
Terminal Seal (Epoxy)
Mounting Type
Through Hole
Bushing Style
Unthreaded
Dielectric Strength (VAC)
1000
Toggle Style
Baton Long
Configuration (Pole-Throw)
Double Pole - Double Throw
Sealed
Yes
Contact Current Rating (A)
5
Toggle Actuation
Horizontal
Actuator Finish
Nickel
Contact Resistance (mΩ)
10
Process Sealed
Yes
Contact Plating
Gold over Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.