
Toggle Switch, Spdt, Momentary, 0.02A, 20Vdc, Solder Terminal, Standard Type Actuator, Through
Mfr # 3-1825137-5
Zoro # G505799499
product price: $4.99
/eaSold in multiples of 20 for $99.80
Key Features
Switch Type
Toggle
Process Sealed
No
UL Flammability Rating
UL 94V-1
Dielectric Strength (VAC)
1000
Operating Function
(On) Off (On)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1825137-5
Zoro #
G505799499
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]
Bushing Length (in)
0.35
Details
Switch Type
Toggle
Process Sealed
No
UL Flammability Rating
UL 94V-1
Dielectric Strength (VAC)
1000
Operating Function
(On) Off (On)
Product Type
Switch
Bushing Style
Threaded
Sealed
Yes
Toggle Style
Baton Long
Contact Resistance (mΩ)
10
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Double Throw
Voltage Rating
20 V
Insulation Resistance (MΩ)
1000
Toggle Actuation
Vertical
Actuator Finish
Nickel
Contact Base Material
Copper
Termination Type
Vertical Right Angle
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Gold
Description
Toggle Switch, Spdt, Momentary, 0.02A, 20Vdc, Solder Terminal, Standard Type Actuator, Through Hole-Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.