Zoro Homepage

Tr14I3Dn=Rly Tmg On 120Vac 120Sec Mag Bl

  • Mfr # TR14I3DN

  • Zoro # G305945102


product price: $1,544.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Minimum Time Setting
2 sec
Maximum Time Setting
60 sec
Number of Pins
16
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR14I3DN
Zoro #
G305945102
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
45 x 45 x 109 mm [ 1.773 x 1.773 x 4.294 in ]

Details

Item
Time Delay Relay
Delay Function
On Delay
Minimum Time Setting
2 sec
Maximum Time Setting
60 sec
Number of Pins
16
Current Rating
10 A
Contact Form
4PDT
Relay Type
Time Delay
Type of Control
Potentiometer Adjustable
Termination Type
16 Flat Base Pins
Contact Base Material
Silver-Plated
Mounting Type
Socket
Contact Current Rating (A)
10
Input Voltage (VAC)
120
Magnetic Blow-Out Device
With
Delay Time
2 to 60 seconds
Repeatability (Max)
±2%
Actuating System
AC
Timing Range (Off-Time) (seconds)
2 to 60
Mode of Operation
Delay on Energization
Operating Temperature Range (°C)
0 to 50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.