Zoro Homepage

TRIOMATE ASY V19P L=4.064 LDFR

  • Mfr # 6-487509-8

  • Zoro # G501068865


product price: $1.59
/ea
Sold in multiples of 60 for $95.40

Key Features

Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-487509-8
Zoro #
G501068865
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Socket
Contact Finish
Bright Tin Plated
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Number of Contacts
19
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Connector Type
Trio-Mate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.