Zoro Homepage

TSPD11CGRA004

  • Mfr # 1571990-4

  • Zoro # G800974966


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Actuator Style
Round
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571990-4
Zoro #
G800974966
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
2.54 mm [ .1 in ]
Actuator Length
5.08 mm [ .2 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.