
TSS11DG1RA04=SLIDE SWITCH SPDT
Mfr # 1571985-1
Zoro # G000965382
product price: $9.19
/eaSold in multiples of 15 for $137.85
Key Features
Width
.226 in
Length
.4 in
Contact Base Material
Copper Alloy
Stamped Marking
With
Mounting Angle
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571985-1
Zoro #
G000965382
UPC #
-
Country of Origin
Mexico
Dimensions
Width
.226 in
Length
.4 in
PCB Tail Length
.13 in
Details
Contact Base Material
Copper Alloy
Stamped Marking
With
Mounting Angle
Right Angle
Switch Contact Plating Material
Gold
Threaded Case
Without
Actuator Color
Black
Configuration (Pole-Throw)
Single Pole - Double Throw
Terminal Configuration
Standard
PCB Mount Retention Type
Extended
Operating Function
On None On
Actuator Style
Flush, Side
Actuator Material
Polyester
Mounting Type
Through Hole
Product Type
Switch
Number of Actuators
Single
Number of Positions
2
Termination Type
PC
UL Flammability Rating
UL 94V-0
Switch Type
Slide
Terminals Connected
1 to 2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.