Zoro Homepage

TSS21NGRA=SWITCH SLIDE RA TERM

  • Mfr # 2-1437579-0

  • Zoro # G000930403


product price: $20.15
/ea
Sold in multiples of 8 for $161.20

Key Features

Overall Length
0.4 in
Connection Material
Copper
Connection Type
Standard, PC
Mounting Type
Right Angle
Contact Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437579-0
Zoro #
G000930403
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.4 in

Details

Connection Material
Copper
Connection Type
Standard, PC
Item
Switch
Mounting Type
Right Angle
Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.