
TYPE VI SKT CONT MULTI-MATE
Mfr # 66580-2
Zoro # G901034804
product price: $0.43
/eaSold in multiples of 5000 for $2,150.00
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Minimum Wire Size
18 AWG
Contact Material
Brass
Wire Type
Discrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66580-2
Zoro #
G901034804
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.1 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Wire Type
Discrete
Application
Signal
For Use With
G Series Connectors
Contact Type
Socket
Contact Finish
Tin Plated
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.