
TYPE VI SKT MULTI-MATE L.P.
Mfr # 66594-2
Zoro # G901034132
product price: $1.55
/eaSold in multiples of 52 for $80.60
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Contact Material
Brass
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66594-2
Zoro #
G901034132
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.08 in
Contact Plating Thickness
30 µin
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Application
Signal
For Use With
G Series Connectors
Wire Type
Discrete
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.