Zoro Homepage

ULTRA-POD 250 ASSEMBLY REC 22-18 AWG BR

  • Mfr # 521050-1

  • Zoro # G801034645


product price: $0.31
/ea
Sold in multiples of 300 for $93.00

Key Features

Wire Size
.32-.82 mm2
Overall Length
.905 in
Terminal Type
Receptacle
UL Flammability Rating
UL 94V-2
Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521050-1
Zoro #
G801034645
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.32-.82 mm2
Overall Length
.905 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.05 - .1 in

Details

Terminal Type
Receptacle
UL Flammability Rating
UL 94V-2
Terminates To
Wire & Cable
Barrel Type
Open
Wire/Cable Type
Discrete Wire
Plating Material
Unplated
Contact Base Material
Brass
Fully Insulated
Yes
Discrete Wire Type
Stranded
Insertion Force
Normal
CSA Certified
Yes
Operating Temperature Range
-40 105 °C
Wire Insulation Support
With
Terminal & Splice Style
Receptacle
Voltage (Max)
600 V
Insulated
Yes
Terminal Orientation
Flag
Disconnect Type
Quick Disconnect Pin
FASTON
Yes
Barrel Color
Natural
UL Rating
Listed
Crimp Type
Tab-Lok
UL Listed
File No. E66717

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.