Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-POD 250 ASSY REC 18-14 AWG TPBR

  • Mfr # 521567-2

  • Zoro # G800966350


product price: $0.21
/ea
Sold in multiples of 8000 for $1,680.00

Key Features

Insulation Color
Natural
Insulation Type
Fully Insulated Nylon
Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Overall Length
1.366 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521567-2
Zoro #
G800966350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.366 in

Details

Insulation Color
Natural
Insulation Type
Fully Insulated Nylon
Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
600V
Standards
CSA Certified; UL Rating
Terminal Type
Quick Disconnect Receptacle
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Connection Material
Brass
Contact Plating Material
Tin
Insulation Dia
0.11 to 0.17 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.