Zoro Homepage

Ultrafast 250 Assy Rec 16-14 Tpbr Lp

  • Mfr # 3-350820-2

  • Zoro # G505900314


product price: $0.27
/ea
Sold in multiples of 350 for $94.50

Key Features

Insulation Color
Blue
Wire Range
1.31 to 2.08 mm²
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Overall Length
0.855 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-350820-2
Zoro #
G505900314
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.855 in

Details

Insulation Color
Blue
Wire Range
1.31 to 2.08 mm²
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Seam
Closed
Max. Voltage
600V
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Terminal Type
Quick Connect Receptacle
Standards
UL Rating
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.16 in
Contact Plating Material
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.