Zoro Homepage

UNASSM JS KIT M SERIES

  • Mfr # 207235-1

  • Zoro # G701034660


product price: $14.45
/ea
Sold in multiples of 6 for $86.70

Key Features

Height
7.92 mm
For Use With
42-Position Mixed Connectors; 50, 75 and 104-Position Standard Connectors; 28 Position High Voltage Connectors; 12 Position High Current Connectors
Finish
Hexavalent Chromate
Width
0.312 in
Length
81.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207235-1
Zoro #
G701034660
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.92 mm
Width
0.312 in
Length
81.44 mm

Details

Item
Wire Connector
For Use With
42-Position Mixed Connectors; 50, 75 and 104-Position Standard Connectors; 28 Position High Voltage Connectors; 12 Position High Current Connectors
Finish
Hexavalent Chromate
Material
Zinc Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.