Zoro Homepage

V.35 SKT ASSY ST 34P W/HDW LF

  • Mfr # 213524-8

  • Zoro # G601064200


product price: $165.99
/ea
Sold in multiples of 64 for $10,623.36
Free Shipping & Returns

Key Features

For Use With
Standard Connectors
Length
2 in
Max. Temp.
105°C
Width
3/4 in
Height
23.24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213524-8
Zoro #
G601064200
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in
Width
3/4 in
Height
23.24 mm

Details

Item
Connector Assembly
For Use With
Standard Connectors
Max. Temp.
105°C
Material
Glass-Filled Phenolic
Color
Black
Number of Contacts
34
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Type
Tab; Socket
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.