Zoro Homepage

Vcfm-1002=Socket Vcfm 5 Pc Pla-

  • Mfr # 3-1393310-8

  • Zoro # G505931103


product price: $3.75
/ea
Sold in multiples of 30 for $112.50

Key Features

Socket Type
Wiring Harness
For Use With
Plug-In Micro ISO Relays
Additional Information
Crimp Terminal Part Number 2-1393310-1 - Wire AWG 12-16 - Qty. Required - 2 - Use in Cavities 3 and 5, Crimp Terminal Part Number 2-1393310-5 - Wire AWG 15-20 - Qty. Required - 2 (Form A), 3 (Form C) - Use in Cavities 1 and 2 (Form A), 1,2 and 4 (Form C), Crimp Terminal Part Number 2-1393310-6 - Wire AWG 14-16 - Qty. Required - 2 (Form A), 3 (Form C) - Use in Cavities 1 and 2 (Form A), 1,2 and 4 (Form C), Crimp Terminal Part Number 1393310-5 - Wire AWG 14-18 - Qty. Required - 2 - Use in Cavities 3 and 5, Crimp Terminals Not Included. Order Separately.
Product Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393310-8
Zoro #
G505931103
UPC #
-
Country of Origin
United States

Details

Socket Type
Wiring Harness
For Use With
Plug-In Micro ISO Relays
Additional Information
Crimp Terminal Part Number 2-1393310-1 - Wire AWG 12-16 - Qty. Required - 2 - Use in Cavities 3 and 5, Crimp Terminal Part Number 2-1393310-5 - Wire AWG 15-20 - Qty. Required - 2 (Form A), 3 (Form C) - Use in Cavities 1 and 2 (Form A), 1,2 and 4 (Form C), Crimp Terminal Part Number 2-1393310-6 - Wire AWG 14-16 - Qty. Required - 2 (Form A), 3 (Form C) - Use in Cavities 1 and 2 (Form A), 1,2 and 4 (Form C), Crimp Terminal Part Number 1393310-5 - Wire AWG 14-18 - Qty. Required - 2 - Use in Cavities 3 and 5, Crimp Terminals Not Included. Order Separately.
Product Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.