Zoro Homepage

Wire Connector, Black, Glass-Filled Polyester Insulation, 400 V AC, 4.26 A

  • Mfr # 6489165-1

  • Zoro # G505926840


product price: $5.29
/ea
Sold in multiples of 30 for $158.70

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Voltage
400 V AC
Current
4.26 A
Minimum Operating Temperature
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6489165-1
Zoro #
G505926840
UPC #
-
Country of Origin
China

Dimensions

Height
15.67 mm
Contact Plating Thickness
0.38 µm

Details

Item
Wire Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Voltage
400 V AC
Current
4.26 A
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
90 Degrees C
UL 94 Flammability Rating
V-0
Material
Copper
Hole Center to Center
0.1 in
Application
Power, Signal
Number of Rows
2
For Use With
Printed Circuit Board
Finish
Gold Plated
Contact Type
Socket
Number of Contacts
62
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.