Zoro Homepage

Wire Connector, Green, Polybutylene Terephthalate Insulation, 3 A

  • Mfr # 142270-1

  • Zoro # G605789291


product price: $1.19
/ea
Sold in multiples of 71 for $84.49

Key Features

Color
Green
Insulation Material
Polybutylene Terephthalate
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142270-1
Zoro #
G605789291
UPC #
-
Country of Origin
France

Dimensions

Height
6.3 mm
Contact Plating Thickness
0.4 µm

Details

Item
Wire Connector
Color
Green
Insulation Material
Polybutylene Terephthalate
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL Recognized
Material
Copper
Finish
Gold Plated
Hole Center to Center
2.54 mm
Number of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.