Zoro Homepage

Wire Terminal, 3/8 in Stud Size, 253 mm², Bare Insulated, Grey

  • Mfr # 326808

  • Zoro # G905900129


product price: $29.89
/ea
Sold in multiples of 2 for $59.78

Key Features

Insulation Color
Grey
Maximum Wire Size
253 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326808
Zoro #
G905900129
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
253 mm²
Stud Size
3/8 in
Overall Length
4.0512 in
Barrel Inside Dia.
0.981 in

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Features
Inspection Slot
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.