Zoro Homepage

Wire Terminal, 3/8 in Stud Size, 400 MCM, Bare Insulated

  • Mfr # 326807-2

  • Zoro # G405947600


product price: $31.19
/ea
Sold in multiples of 3 for $93.57

Key Features

Terminal Shape
Rectangular Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326807-2
Zoro #
G405947600
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
400 MCM
Stud Size
3/8 in
Overall Length
3.9 in
Barrel Inside Dia.
0.876 in

Details

Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Standards
MIL-T-10727
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.