
Wire Terminal, PBT Insulated, Black, Crimp Termination Only (Discontinued)
- Mfr # 1-963214-1
- Zoro # G605786399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-963214-1
Zoro #
G605786399
UPC #
-
Country of Origin
Czechia
Dimensions
Height
1.486 in
Width
1.035 in
Length
42.3 mm
Details
Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Color
Black
Insulation Type
PBT
Hole Center to Center
5 mm
Number of Rows
2
Number of Contacts
10
Features
Terminal Position Assurance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.