
XLE V/H 8P + 72S + 8P
Mfr # 6450820-8
Zoro # G201065010
product price: $34.55
/eaSold in multiples of 2160 for $74,628.00
Key Features
Max. Voltage
200V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450820-8
Zoro #
G201065010
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Max. Voltage
200V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Contact Finish
Noble Metal Plated
Current Rating
50 A
Contact Type
Pin
Number of Rows
4
Number of Contacts
88
Connection Material
Tin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
6.35 mm; 2.54 mm
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.