Adhesive Magnetic Squares, 1" sq, 50PK
- Mfr # 20814
- Zoro # G223724209
product price:Â
$
13.19
/pk of 50, $0.26/ea
Key Features
Gauge Case Material
Adhesive, Magnet
Includes
50 Adhesive Magnetic Squares
Size
1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20814
- Zoro #
- G223724209
- UPC #
- 088231908142
- Country of Origin
- China
- Gauge Case Material
- Adhesive, Magnet
- Includes
- 50 Adhesive Magnetic Squares
- Color
- Black
Dimensions
- Size
- 1 in
Description
Peel the adhesive side of these handy pre-cut squares and stick them to accents and cutouts, photos, calendars, and student artwork. Then, stick the magnetic side on to file cabinets, metal doors, whiteboards, or any other magnetically receptive surface. Each square is 1". Includes 50 squares total.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.