Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Brights 4Ever Magnetic Labels, 30PK
- Mfr # 20599
- Zoro # G923724370
product price:Â
$
14.69
/pk of 30, $0.49/ea
Key Features
Color
Multi
Size
2-1/2 in x 1 in
Gauge Case Material
Paper
Includes
30 Magnetic Labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20599
- Zoro #
- G923724370
- UPC #
- 882319023587
- Country of Origin
- China
Dimensions
- Size
- 2-1/2 in x 1 in
Details
- Color
- Multi
- Gauge Case Material
- Paper
- Includes
- 30 Magnetic Labels
Description
Multi-purpose labels have a write-on/wipe-off surface and magnetic back. Use on dry erase boards and cabinets. Each pack includes 30 labels: 3 each of 10 designs. Measures 2-1/2" x 1".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.