Black and White Pom-Poms and Tassels Garland, 3PK

  • Mfr # TCR8902

  • Zoro # G915976367


product price: $31.45
/pk 3, $10.48/ea

Key Features

Material
Paper
Recommended Grade
Grade K+
Color
Multicolor
Includes
3 Tassel Garlands
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR8902
Zoro #
G915976367
UPC #
194629128334
Country of Origin
China

Details

Material
Paper
Recommended Grade
Grade K+
Color
Multicolor
Includes
3 Tassel Garlands
Recommended Age
5+ years

Description

Instantly brighten any space with fun and festive garland. Each garland will add the perfect splash of color to your home or classroom, or use it to celebrate any special occasion. Each garland measures 60 inches in length. Pom-poms are approximately 1-1/2 in diameter. Sold as a pack of 3 garlands.


  • Each garland will add the perfect splash of color to your home or classroom, or use it to celebrate any special occasion
  • Tassels are approximately 5" in length.
  • Each garland measures 60 inches in length. Pom-poms are approximately 1-1/2" in diameter.
  • 4 tassels and 16 pom-poms per garland
  • Pack of 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.