Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Blue Mini Polka Dots Border Trim, 35 Feet/Pack, PK6
Mfr # TCR4666
Zoro # G7961257
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 strips
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade Grade PK+
- Color Blue, White
Product Information
- Brand Teacher Created Resources
- MFR # TCR4666
- Zoro # G7961257
- UPC # 194629019410
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Description
Use this colorful border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Layer them for extra impact. Or mix and match them with coordinating products (stickers, notepads, awards, etc.) to promote a classroom theme. Each pack includes 12 pieces (2-3/16'' x 35'') for a total length of 35 feet of trim! Sold as 6 packs for a total of 210 feet of trim.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- GENERAL Grocery Paper Bags, 35lbs Capacity, #6, 6wx3.63dx11.06h, Kraft, PK2000 (GK6)
- PYRAMID Time Clock Bundle (2500)
- SAUNDERS MFG Saunders Cruiser-Mate Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver (21017)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft (0067134)
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- Teacher Created Resources Bulletin Board & Classroom Decorations