Zoro Homepage

Book Bin, Plastic, Green

  • Mfr # TCR20414-3

  • Zoro # G003949839


product price: $65.99
/ea

Key Features

Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20414-3
Zoro #
G003949839
UPC #
194629115273
Country of Origin
China

Details

Color
Green
Material
Plastic
Item
Book Bin

Description

Create a beautifully organized classroom with these large storage bins. Keep books, notepads, toys, games, and supplies in these decorative organizers that feature a sturdy plastic design. Multiple bins can be stacked for easy storage. Each bin measures 7.75 in. L x 11.375 in. W x 5 in. H. Standard size storage bin.

Features
  • Great plastic organizer
  • Pack of 3
Specifications
  • Color: Green
  • Size: Large
  • Material: Plastic
  • Weight: 2.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.