Chalkboard Brights Magnetic Pockets - Large, 4PK
- Mfr # TCR20721
- Zoro # G823724197
product price:Â
$
14.69
/pk of 4, $3.67/ea
Key Features
Gauge Case Material
Paper
Size
12.75 in wide
Color
Multi
Includes
4 Magnetic Pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR20721
- Zoro #
- G823724197
- UPC #
- 088231907213
- Country of Origin
- China
- Gauge Case Material
- Paper
- Color
- Multi
- Includes
- 4 Magnetic Pockets
Dimensions
- Size
- 12.75 in wide
Description
Use for sentence strips, math problems, class jobs, behavior management charts, storing papers or displaying student work, the possibilities are endless! The pockets will stick to your whiteboard or any magnetically receptive surface so you can move them easily. Each pocket can hold a piece of paper up to 12.75" wide. 4 per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.